Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16399
Zoro # G3475217
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16399
- Zoro # G3475217
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,11/16 In.-20 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- WRIGHT TOOL 1 in Drive, 2-13/16" 12 pt SAE Socket, 12 Points (8190)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- OSG Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 6 Flutes, Metric Coarse (8330147)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- YMW TAPS Hand Tap, HSS, OX, D6 M30X1.5 5P (TS030O6NEX5)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- North American Straight Flute Taps