Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16365
Zoro # G3478997
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16365
- Zoro # G3478997
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-27 NS,HSS,Uncoated,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 33 Piece & 28 Piece Transfer Punch Sets (8600-0050)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J07530L)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 12-24NC 1 pc (1132)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/4-20 Nc (99503)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- North American Taps