Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16364
Zoro # G3478927
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16364
- Zoro # G3478927
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-27 NS,HSS,Uncoated,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (L230)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver with 1-1/2-Inch Shaft (610-1/4)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- IRWIN 6mm x 10 Metric Tap (8327)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- North American Taps