Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16014
Zoro # G3475829
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16014
- Zoro # G3475829
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,15/32 In.-32 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bushing, Feedscrew 960 (93327)
- HHIP 2-1/4" Combination Wrench (7023-1032)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- POWERBUILT 1/2" Drive 1-1/8" Deep Impact Socket (647179)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- North American Straight Flute Taps