Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17277
Zoro # G3480403
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17277
- Zoro # G3480403
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,1 9/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round File, Ergo, 10" Bastard, 23 TPI (1-230-10-1-2)
- OTC Internal Thread Adapter, 1/2-20, 5/8"-18 (8035)
- CLEVELAND 10-24 NC GH3 2FL TPR 1001 BRT TAP (C83369)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- IRWIN Tap 14Mm-1.25Mm Bulk (1749ZR)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- DRILL AMERICA 5/8in-11 X 10in UNC HSS Pulley Tap (DWTET10X5/8-11)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- North American Straight Flute Taps