Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17273
Zoro # G3473403
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17273
- Zoro # G3473403
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 9/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- GATOR TOOLS Gator Tools 16"x4" SE GatorLoy W (GF11566)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- North American Straight Flute Taps