Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17272
Zoro # G3473360
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17272
- Zoro # G3473360
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 9/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/16" (82527)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- WIHA Slotted 0.216" Round (30238)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.25mm (97316)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M12x175 Thread, Plug Chamfer, 4 Flutes, HSS, Bright, (T/AP12X1.75)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- North American Straight Flute Taps