Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17261
Zoro # G3471437
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17261
- Zoro # G3471437
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/2 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- HANSEN Socket Tray, Red, Plastic (12013)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- North American Taps