Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17256
Zoro # G3471559
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17256
- Zoro # G3471559
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/2 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- RIDGID Pawl, Holding 358 (35395)
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 and 29 Drill (95305)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- REGAL CUTTING TOOLS Tap, Hand, 1 5/8-12 NS, H6, 6 Flutes, Plug (013834AS)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- North American Straight Flute Taps