Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17136
Zoro # G3480272
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17136
- Zoro # G3480272
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 5/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 20.8mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-20.8)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- CLESCO BTL-2 Buffing Spindle (BTL-2)
- DRILL AMERICA 1-1/4"-24 HSS Plug Hand Tap (DWTST1-1/4-24P)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- YMW TAPS Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- North American Straight Flute Taps