Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17132
Zoro # G3480281
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17132
- Zoro # G3480281
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 5/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- DRILL AMERICA 7/16in-18 UNS HSS Plug Tap and 9.60mm HSS Drill Bit Kit (POUFS7/16-18)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 and 5/16Drl (95407)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- North American Straight Flute Taps