Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17112
Zoro # G3472819
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17112
- Zoro # G3472819
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 5/16 In.-12 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T40 (80456D)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- KLEIN TOOLS Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom (55559)
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (308838)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- HHIP Hand Tapper (3900-0250)
- IRWIN TAP PLUG 3/4""-10NC C (8158ZR)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- North American Straight Flute Taps