Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17011
Zoro # G3480123
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17011
- Zoro # G3480123
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 3/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9mm Combination Wrench (7023-2015)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- BON TOOL Bon 11-366 Repl Rawhide, 2" For 11-364 (Pair) (11-366)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.25mm (97316)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- North American Taps