Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17008
Zoro # G3480169
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17008
- Zoro # G3480169
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 3/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- VISION-LUXO Circus LED, Magnifier, 3.5D, Clamp (CIL026698)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- IRWIN TAP PLUG 3/4""-10NC C (8158ZR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- North American Taps