Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16992
Zoro # G3472380
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16992
- Zoro # G3472380
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 3/16 In.-12 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF8)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- POSI LOCK Ram Point Set (PH-15-5)
- VEGA Hex 10Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H100SB)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-14 Ns (97123)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (308838)
- IRWIN Tapplgcd 1/2-13 (8144)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- IRWIN Tap 14Mm-1.25Mm Bulk (1749ZR)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- North American Taps