Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16925
Zoro # G3471358
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16925
- Zoro # G3471358
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-24 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- IRWIN TAP PLUG 1""-14NS (1467ZR)
- North American Taps