Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16918
Zoro # G3480309
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16918
- Zoro # G3480309
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- LISLE FEELER GAUGE DELUXE (LI68100)
- DRILL AMERICA #12 Cobalt Jobber Length Drill Bit (DWDCO12)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- HHIP Hand Tapper (3900-0250)
- North American Straight Flute Taps