Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16917
Zoro # G3480318
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16917
- Zoro # G3480318
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PIPE WRENCH 14""X2"" ORG (W1133-14B)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- FEIN Profile Sanding Set Slp (63810031010)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.50mm (97320)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- North American Taps