Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16913
Zoro # G3480202
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16913
- Zoro # G3480202
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056D)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- DRILL AMERICA 15/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X15/64)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/2-20Nf Overall Length 2-1/16" (92060)
- North American Straight Flute Taps