Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16909
Zoro # G3471382
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16909
- Zoro # G3471382
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN 1/4IN, Hex Head Multi-Spline Extractor (53205)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- DRILL AMERICA .4390 HSS Straight Shank Chucking Reamer (DWRR.4390)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- North American Taps