Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16906
Zoro # G3471349
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16906
- Zoro # G3471349
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- GEAR KEEPER Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon (TL1-1036)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- AME Push Bar, Two Point, 25"-51", Steel Arms (92000)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-28Nf Overall Length 1-5/8" (92056)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (308838)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- North American Taps