Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16905
Zoro # G3471419
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16905
- Zoro # G3471419
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- IRWIN Tap Carded 10X32Nf (8031)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TIN)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- North American Straight Flute Taps