Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16902
Zoro # G3471391
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16902
- Zoro # G3471391
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-14 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 90 DEG. Punch for marking 3 1/2x1/4" (117162)
- HUOT Drill Dispenser, Original, Metric (13080)
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11S)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN4H2NEB5)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- RUKO M 10 Adapter Screw (109110)
- North American Straight Flute Taps