Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16901
Zoro # G3471303
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16901
- Zoro # G3471303
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/16 In.-14 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU Pump Guide (248909)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2562)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- RUKO M 10 Adapter Screw (109110)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- North American Taps