Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16409
Zoro # G3475363
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16409
- Zoro # G3475363
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,11/16 In.-24 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- STANLEY DeWalt 5 in. L Wood Chisel Set 4 pc (DWHT16063)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 12.0X1.25Mm Overall Length 53Mm (92008)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- YMW TAPS Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- North American Taps