Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 47232
Zoro # G3476492
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47232
- Zoro # G3476492
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- URREA 1" NPT pipe threader die head (850-1)
- ORBIS 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (9O 21-150 SBA)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- North American Straight Flute 4-Flute Taps