Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 47231
Zoro # G3476608
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47231
- Zoro # G3476608
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Extension, 105 ft.-lb., Red, PK3 (96255-03-3PK)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket spline-drive Spline Size 7/16 " L.38 mm (03012028)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- North American Taps