Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 47217
Zoro # G3476623
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47217
- Zoro # G3476623
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, Nail (3FE96)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- BOSCH 48"L x 28"W Steel Table Saw Stand (TS2100)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- North American Straight Flute 4-Flute Taps