Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 47213
Zoro # G3476389
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47213
- Zoro # G3476389
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-10 NC,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- SPECIALTY DIAMOND 240 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB240)
- MILWAUKEE TOOL 5PC Small Cable Head Attachment Kit w/ RUST GUARD Plating (48-53-2685)
- HYDE GROUT CRCK OPNR 6"" (45400)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- North American Taps