Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 47211
Zoro # G3478638
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47211
- Zoro # G3478638
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-18 NF,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SS)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13050)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 14.00mm (C62914)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1503)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- North American Straight Flute 4-Flute Taps