Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 47210
Zoro # G3478601
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 47210
- Zoro # G3478601
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-18 NF,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15 mm Stubby Combination Wrench (18071)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- CRESCENT Adjustable Wrnch Cg 8"Cd (AC28CVS)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- North American Straight Flute 4-Flute Taps