Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 43042
Zoro # G3482348
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43042
- Zoro # G3482348
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M10x1.25,Crbde,Uncoatd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" Split Point drill bit (DW1910)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.5mm (15 19 005)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 3/8 In (16Y590)
- BOSCH Router, Electric, 1-1/4" HP, 7A, 120V (GKF125CEPK)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105300608)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- North American Straight Flute 4-Flute Taps