Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 43013
Zoro # G3482320
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43013
- Zoro # G3482320
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4.5x0.75,Crbd,Uncoatd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- WRIGHT TOOL Bit Replacement 3/8" Drive Long Length H (32L07B)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105400308)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- North American Straight Flute 4-Flute Taps