Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 43009
Zoro # G3482600
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Carbide
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 43009
- Zoro # G3482600
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Carbide |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,Carbide,Uncoatd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank (88712)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220N)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- North American Straight Flute 4-Flute Taps