Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41576
Zoro # G3471699
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41576
- Zoro # G3471699
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-079)
- WAGNER Heat Gun Furno300 1200W (0503059)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- North American Taps