Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41571
Zoro # G3471909
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41571
- Zoro # G3471909
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/4 In.-7 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3607)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- North American Straight Flute 4-Flute Taps