Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41565
Zoro # G3473887
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41565
- Zoro # G3473887
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 46inL, Orange, 5lb, Aluminum (TL1-3012)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- INGERSOLL-RAND Impact Wrench Lube Kit (105-LBK1)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- North American Straight Flute 4-Flute Taps