Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41564
Zoro # G3473869
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41564
- Zoro # G3473869
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- STANLEY Stanley 89-818 3/8" Drive Pear Head Quick-Release„¢ Ratchet (89-818)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- North American Taps