Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 41528
Zoro # G3473939
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41528
- Zoro # G3473939
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-13 NC,Crbd,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- North American Straight Flute 4-Flute Taps