Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41180
Zoro # G3469580
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41180
- Zoro # G3469580
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#10-24 NC,Carbide,Unctd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch (48-89-9205)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- CRAFTSMAN Compact Magnetic Pickup Tool (CMMT98316)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- North American Straight Flute 4-Flute Taps