Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41147
Zoro # G3471233
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41147
- Zoro # G3471233
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-36 NF,Carbide,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- GEARWRENCH 6 Piece 3/8" Drive Impact Driver Set (1140D)
- PERFORMANCE TOOL COMBO WRENCH 12PT 1"" (W332C)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- North American Taps