Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 41125
Zoro # G3470929
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41125
- Zoro # G3470929
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,Carbide,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- SUMNER Mul T Square, SS, 23.5 x 9, 45 & 90 Deg (790000)
- KIPP Crank Handle To DIN 469 Square Socket Sw=19 +0, 3, A=200, H=158, Form:F Mach Handle Fixed, Cast Iron, (K0685.120X19)
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19191)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11557)
- North American Straight Flute 4-Flute Taps