Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 29036
Zoro # G3478662
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 3/4 in
- Shank Dia. 0.4800 in
- Overall Length 5 1/16 in
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29036
- Zoro # G3478662
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Thread Length | 1 3/4 in |
Shank Dia. | 0.4800 in |
Overall Length | 5 1/16 in |
Shank Length | 3 9/16 in |
Size | 5/8" |
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Threads per Inch | 11 TPI |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Description
Combination Drill and Tap, UNC, Overall Length 5 1/16 in, Right Hand, Thread Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- BON TOOL Bon 14-356 Nozzle, Adjust-A-Power-= Bullseye (14-356)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- North American Straight Flute 4-Flute Taps