Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21185
Zoro # G3485312
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21185
- Zoro # G3485312
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.9,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- OLFA 9mm Stainless Steel Snap-Off Blades, 50PK (9282)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- North American Straight Flute 4-Flute Taps