Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21184
Zoro # G3485279
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21184
- Zoro # G3485279
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.9,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, 1 In Wide Poly (BMMP-0012)
- HANSEN GLOBAL Socket Holder 1/4" Drive Metric Regular & Deep (1406)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- PROTO 1 in Drive Impact Socket 65 mm Size 6 pt Standard Depth, Black Oxide (J10065M)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54803)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- North American Taps