Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21051
Zoro # G3484317
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21051
- Zoro # G3484317
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M20x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 mm Flat End Hex L-Key (KLX22160)
- EZRED RATCHET EXTENDABLE 3/4"DR MONSTER (EZMR34)
- DRILL AMERICA 63/64" HSS 3MT Taper Shank Drill Bit (DWDTS63/64)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970401)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1009208)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLE-LINE Straight Flute Hand Tap , M10-1.50 , Bottoming , 4 Flutes, (C63235)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14613)
- North American Straight Flute 4-Flute Taps