Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21048
Zoro # G3485848
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21048
- Zoro # G3485848
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M20x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Cutting Pliers, Diagonal, 7" (KTI-52007)
- WIDIA End Mill, TiCN, 0.1250 in Milling Dia, 4K02 (TC4K0203071)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- North American Straight Flute 4-Flute Taps