Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21041
Zoro # G3486922
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21041
- Zoro # G3486922
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M9x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3040)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A27)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- North American Taps