Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21039
Zoro # G3484131
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21039
- Zoro # G3484131
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M9x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, Comp .470 Od X .31 Lg (35350)
- LENOX Hole Saw (LXAH321116)
- WARNER 4 in. Wall Scraper Blade (695)
- MALCO 2 In 1 Hand Riveter (2IN1)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Taper, 4 (1123300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- North American Taps