Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21038
Zoro # G3484308
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21038
- Zoro # G3484308
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M9x1.25,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 36 in L, 1 Pieces, Chrome (J5465)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- GWS TOOL GROUP 311522 End Mill (311522)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54689)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- North American Taps